Abbotsford
KLN12075

KLEIN TOOLS, INC 12075 SLIM FORGED WIRE STRIPPER STRAIGHT

Price $48.69 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:12075

Description

Klein Tools Heavy-Duty Wire Stripper feature slim-forged design for optimal comfort during extended electrical work. Strips 8-18 AWG Solid Wire and 10-20 AWG Stranded Wire. Enhanced blade design delivers easier cutting with maximum leverage. Self-opening spring handle and cross hatched jaws provide secure grip, while the integrated shear cutter cleanly cuts 6-32 and 8-32 machine screws.


Lightweight, slim-forged design is engineered to be lighter than traditional wire strippers for optimal comfort during extended use

Strips 8-18 AWG Solid Wire and 10-20 AWG Stranded Wire

Blade design maximizes leverage for easier wire cutting

Internal spring allows for easy self-opening

Knurled plier jaws grabs and twists up to three 12 AWG wires

Built-in bolt cutter cleanly cuts 6-32 and 8-32 machine screws

Specifications

Type Wire Stripper / Cutter Overall Length 8.23 in
Handle Material TPE Handle Color Blue
Application Wire Stripping UPC 092644340734

Packages

1 - UNIT - 1