Abbotsford
KLNVDV110020

KLEIN TOOLS VDV110-020 Stripper radial cartridge mini-coaxial green

Price $24.52 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:VDV110-020

Description

Pre-set cutting-blades for precise, accurate and efficient coaxial cable stripping. Durable high-carbon steel cutting blades are ground and honed for long life. Patented V notch eliminates scoring of the centre conductor. Colour coded for easy identification. Meets industry standards established by the SCTE (Society of Cable Telecommunication Engineers). Cartridges made from glass filled polycarbonate for superior strength and extended durability.


Pre-set cutting-blades for precise, accurate and efficient coaxial cable stripping

Durable high-carbon steel cutting blades are ground and honed for long life

Patented V notch eliminates scoring of the center conductor

Color coded for easy identification

Meets industry standards established by the SCTE (Society of Cable Telecommunication Engineers)

Cartridges made from glass filled polycarbonate for superior strength and extended durability

Specifications

Brand Name Klein Tools Item Name Cartridge
Type 2-Level, Dual Tool Material Polycarbonate
For Use With Mini-Coaxial Cable Application For Fastening
UPC 092644580420

Packages

1 - UNIT - 1