Abbotsford
MIL48223013

MILWAUKEE ELECTRIC TOOL 48-22-3013 Tri-Hole Fiber Stripper

Price $55.54 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-22-3013

Description

The Milwaukee® Tri-Hole Fiber Optic Stripper provides precise and controlled stripping, allowing the fiber to fit precisely in the stripping notches. The tool features handles that fit comfortably, providing more control and grip. The durable, precision-ground stripping holes perform all standard fiber stripping functions, including stripping the 1.6mm-3.0mm jacket, 600-900 micron tight buffer, and 250-micron buffer coating. This fiber optic stripper is also spring-loaded with factory-set blade notches and locks for convenient storage. The Milwaukee® Tri-Hole Fiber Optic Stripper is backed by Milwaukee’s Limited Lifetime Warranty.


Precise & Controlled Stripping

Precise Fiber Fit

Comfortable Handle Fit

Durable Stripping Holes

Easy Access Lever Lock

Laser Etched Size Markings

Precision Ground Stripping Holes

First Hole Strips 1.6-3.0mm Fiber Jacket

Second Hole Strips 600-900 Micron Buffer

Third Hole Strips 250 Micron Acrylate

Specifications

Brand Name Milwaukee Tool Handle Type Comfort Grip
UPC 045242883974

Packages

1 - UNIT - 1