Abbotsford
MIL48223015

MILWAUKEE ELECTRIC TOOL 48-22-3015 Fiber Optic Drop Cable Slitter

Price $74.29 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-22-3015

Description

The Milwaukee® Drop Cable Slitter delivers quick slitting and better comfort on drop cable applications. The slitter features a hinge allowing a quick end and mid-span drop cable slitting without disassembly. The rubber overmold detailing allows for an anti-slip handle that fits comfortably in hand. The tool comes with two installed blades that stay sharp and is compatible with most drop cable brands. Durable magnets in the body of the tool to keep it closed while in use and while stored. The  Milwaukee® Drop Cable Slitter is backed by Milwaukee’s Limited Lifetime Warranty.


Quick Slitting. Better Comfort.

Quick Mid-Span Slitting, No Disassembly

Comfortable, Anti-Slip Handle

Blades Stay Sharp

Magnets Keep Tool Closed When Not In Use

Reversible Blades

Opening Tabs for Easier Access

Replacement Blades Available (48-22-3018)

Limited Lifetime Warranty

Specifications

Brand Name Milwaukee Tool UPC 045242883998

Packages

1 - UNIT - 1