Abbotsford
KLN86522

KLEIN TOOLS, INC 86522 Straight Hand Seamer, 3-Inch

Price $63.11 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:86522

Description

The Klein Tools Straight Hand Seamer makes working with sheet metal easy with the compound-leverage mechanism and convenient self-opening latch. The 3-Inch steel jaw is notched in 1/4-Inch increments for accurate bending measurements. Comfortable, contoured grips cover durable, all-steel construction for long life and durability.


Compound-leverage mechanism easily and accurately bends, seams, and flattens sheet metal

3-Inch jaw folds 22 gauge steel and 24 gauge stainless steel

Jaw marked in 1/4-Inch increments for precise bending measurements

All-steel construction and nickel-chrome plated hardware for long life and durability

Convenient self-opening latch for one handed operation

Specifications

Brand Name Klein Tools Item Name Hand Seamer
Type Straight Jaw Size 3 in
Jaw Material Steel Bends Steel, Stainless Steel
Metal Gauge Capacity 22 ga, 24 ga Applicable Materials Sheet Metal and Non-Ferrous Metals
Dimensions 8.6 in L x 3.5 in W x 0.9 in H Application Sheet Metal And Non-ferrous Metals
UPC 092644690860

Packages

1 - UNIT - 1