Abbotsford
KLN86524

KLEIN TOOLS, INC 86524 Offset Hand Seamer, 3-Inch

Price $63.11 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:86524

Description

The Klein Tools Offset Hand Seamer makes working in confined spaces easy with the compound-leverage mechanism and convenient self-opening latch. The 3 inch steel jaw is notched in 1/4-Inch increments for accurate sheet metal bending measurements. Comfortable, contoured grips cover durable, all-steel construction for long life and durability.


Compound-leverage mechanism easily and accurately bends, seams, and flattens sheet metal in hard to reach, confined spaces

Jaw notched in 1/4-inch (6 mm) increments for precise bending measurements

Specifications

Brand Name Klein Tools Item Name Hand Seamer
Type Offset Jaw Size 3 in
Jaw Material Steel Bends Steel, Stainless Steel
Metal Gauge Capacity 22 ga, 24 ga Applicable Materials Sheet Metal and Non-Ferrous Metals
Dimensions 5.4 in L x 3.5 in W x 0.9 in H Application Sheet Metal And Non-ferrous Metals
UPC 092644690877

Packages

1 - UNIT - 1