Abbotsford
KLN86532

KLEIN TOOLS 86532 Folding Tool, 18-Inch

Price $39.68 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:86532

Description

HVAC professionals use this folding tool on sheet metal to make hems, pans, end caps, and drive edges. Two folding depths; can fold up to 24 gauge steel and 28 gauge stainless steel, with helpful sights for accurate depth alignment. Also available in 12-Inch and 24-Inch lengths.


Also available in 12-Inch (#86530) and 24-Inch (#86534)

Specifications

Brand Name Klein Tools Item Name Folding Tool
Type HVAC Jaw Material Steel
Bends Steel, Stainless Steel Metal Gauge Capacity 24 ga, 28 ga
Dimensions 18 in L x 3.25 in W x 0.188 in H Application For Duct Folding
UPC 092644691645

Packages

1 - UNIT - 1