Abbotsford
KLN65621

KLEIN TOOLS, INC 65621 Handle spinner 1/4" socket

Price $9.79 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:65621

Description

Spinner handle.


The tool has a stainless steel shaft

Has a clear hardened plastic handle

Weight: 3 ounces

Specifications

Brand Name Klein Tools Item Name Spinner Handle
Type The tool has a stainless steel shaft Material Steel
Diameter 1/4 in Standards California Proposition 65 Warning
Application Klein offers a lifetime warranty on material defects and workmanship for the normal life of the product UPC 092644656217

Packages

1 - UNIT - 1