Abbotsford
KLN65610

KLEIN TOOLS, INC 65610 Socket 1/4 in Drive 1/4 in 6 Points Deep Drive

Price $6.15 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:65610

Description

Socket wrenches 6-point deep.


Forged from the highest quality alloy-steel

1/4-Inch hex deep length with 6-point socket

Specifications

Brand Name Klein Tools Item Name Socket
Type Deep Drive System of Measurement Imperial
Socket Size 1/4 in Drive Size 1/4 in
Number of Points 6 Material Forged Alloy Steel
Socket Type Hex Finish Chrome
UPC 092644656101

Packages

1 - UNIT - 1