Abbotsford
KLN65611

KLEIN TOOLS, INC 65611 Socket 1/4 in Drive 9/32 in 6 Points Deep Drive

Price $6.15 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:65611

Description

Socket wrench with 6-point deep, 1/4 inch drive.

Specifications

Brand Name Klein Tools Item Name Socket
Type Deep Drive System of Measurement Imperial
Socket Size 9/32 in Drive Size 1/4 in
Number of Points 6 Material Forged Alloy Steel
Socket Type Hex Finish Chrome
UPC 092644656118

Packages

1 - UNIT - 1