Abbotsford
KLN65613

KLEIN TOOLS, INC 65613 Socket 1/4 in Drive 11/32 in 6 Points Deep Drive

Price $6.15 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:65613

Description

Socket wrench with 6-point deep, 1/4 inch drive.

Specifications

Brand Name Klein Tools Item Name Socket
Type Deep Drive System of Measurement Imperial
Socket Size 11/32 in Drive Size 1/4 in
Number of Points 6 Material Forged Alloy Steel
Socket Type Hex Finish Chrome
UPC 092644656132

Packages

1 - UNIT - 1