Abbotsford
KLN65620

KLEIN TOOLS, INC 65620 Ratchet 1/4 in Drive Reversible, Fixed Head, Tether Capable

Price $24.50 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:65620

Description

Ratchet.


Forged from the highest quality alloy steel

Corrosion resistant for long life

Durable chrome-plated finish

Male Square 1/4-Inch Drive

Specifications

Brand Name Klein Tools Item Name Ratchet
Type Reversible, Fixed Head, Tether Capable Drive Size 1/4 in
Overall Length 4-3/4 in Material Steel
Finish Chrome Plated Application For Fastening
UPC 092644656200

Packages

1 - UNIT - 1