Abbotsford
KLN65700

KLEIN TOOLS, INC 65700 Socket wrench 6-point standard 3/8" drive 3/8"

Price $5.50 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:65700

Description

Socket wrenches 6-point standard.


3/8-Inch drive size

Specifications

Brand Name Klein Tools Item Name Socket
Type Standard Length Socket Size 3/8 in
Drive Size 3/8 in Overall Length 0.875 in
Number of Points 6 Standards California Proposition 65 Warning
Application Turning Fasteners UPC 092644657009

Packages

1 - UNIT - 1