Abbotsford
KLN65701

KLEIN TOOLS, INC 65701 Socket 3/8 in Drive 7/16 in 6 Points Standard Length

Price $5.50 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:65701

Description

Socket wrenches 6-point standard.

Specifications

Brand Name Klein Tools Item Name Socket
Type Standard Length System of Measurement SAE
Socket Size 7/16 in Drive Size 3/8 in
Overall Length 0.875 in Number of Points 6
Finish Chrome For Use With Socket Wrenches
Standards ASME B107.4 Application For Turning Fasteners
UPC 092644657016

Packages

1 - UNIT - 1