Abbotsford
KLN65702

KLEIN TOOLS, INC 65702 Socket 3/8 in Drive 1/2 in 6 Points Standard Length

Price $5.50 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:65702

Description

Socket wrenches 6-point standard.

Specifications

Brand Name Klein Tools Item Name Socket
Type Standard Length System of Measurement SAE
Socket Size 1/2 in Drive Size 3/8 in
Overall Length 3-1/8 in Number of Points 6
Finish Chrome Plated For Use With Socket Wrenches
Standards ASME B107.4 Application For Turning Fasteners
UPC 092644657023

Packages

1 - UNIT - 1