Abbotsford
KLN65705

KLEIN TOOLS, INC 65705 Socket wrench 12-point standard 3/8" drive 11/16"

Price $5.50 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:65705

Description

Socket wrenches 12-point standard.


Made of forged alloy steel

Specifications

Brand Name Klein Tools Item Name Socket
Type Standard Length System of Measurement SAE
Socket Size 11/16 in Drive Size 3/8 in
Overall Length 1 in Number of Points 12
Material Forged Alloy Steel Socket Type Hex
Finish Chrome Application For Turning Fasteners
UPC 092644657054

Packages

1 - UNIT - 1