Abbotsford
KLN65706

KLEIN TOOLS, INC 65706 Socket wrench 12-point standard 3/8" drive 3/4"

Price $5.50 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:65706

Description

Socket wrenches 12-point standard.


3/4 in. hex standard length with 12-point socket

Specifications

Brand Name Klein Tools Item Name Socket
Type Standard Length Socket Size 3/4 in
Drive Size 3/8 in Overall Length 1-1/8 in
Number of Points 12 Standards California Proposition 65 Warning
Application Turning Fasteners UPC 092644657061

Packages

1 - UNIT - 1