Abbotsford
KLN65712

KLEIN TOOLS, INC 65712 Socket 3/8 in Drive 1/2 in 6 Points Deep Length

Price $14.08 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:65712

Description

Socket wrench with 6-point deep, 3/8 inch drive.

Specifications

Brand Name Klein Tools Item Name Socket
Type Deep Length System of Measurement SAE
Socket Size 1/2 in Drive Size 3/8 in
Drive Type Hex Overall Length 3-5/8 in
Number of Points 6 Material Forged Alloy Steel
Finish Chrome Plated For Use With Socket Wrenches
Application For Turning Fasteners UPC 092644657122

Packages

1 - UNIT - 1