Abbotsford
KLN65717

KLEIN TOOLS, INC 65717 Socket 3/8 in Drive 13/16 in 6 Points Deep Length

Price $15.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:65717

Description

Socket wrench with 6-point deep, 3/8 inch drive.

Specifications

Brand Name Klein Tools Item Name Socket
Type Deep Length System of Measurement SAE
Socket Size 13/16 in Drive Size 3/8 in
Overall Length 2.25 in Number of Points 6
Material Forged Alloy Steel Socket Type Hex
Finish Chrome Application For Turning Fasteners
UPC 092644657177

Packages

1 - UNIT - 1