Abbotsford
KLN65724

KLEIN TOOLS, INC 65724 Socket spark plug 3/8" drive 5/8"

Price $12.25 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:65724

Description

Spark plug socket.

Specifications

Brand Name Klein Tools Item Name Spark Plug Socket
Type Forged from the highest quality alloy steel. Socket Size 5/8 in
Drive Size 3/8 in Material Alloy Steel
Finish Chrome-Plated Standards California Proposition 65 Warning
Application Durable chrome-plated finish. UPC 092644657245

Packages

1 - UNIT - 1