×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Friday, April 10th @ 7PM MST to Sunday Apr 12th @ 5pm MST due to server upgrades. We apologize for any inconvenience.

Abbotsford
KLN65801

KLEIN TOOLS 65801 Socket wrench 12-point standard 1/2" drive 1/2"

Price $10.32 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:65801

Description

Socket wrenches 12-point standard.


1/2-Inch hex standard length with 12-point socket

Specifications

Brand Name Klein Tools Item Name Wrench Socket
Type Standard Socket Size 1/2 in
Drive Size 1/2 in Overall Length 1-3/8 in
Number of Points 12 Material Forged Alloy Steel
Socket Type Hex Application For Turning Fasteners
UPC 092644658013

Packages

1 - UNIT - 1