Abbotsford
KLN65805

KLEIN TOOLS, INC 65805 Socket wrench 12-point standard 1/2" drive 3/4"

Price $12.23 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:65805

Description

Socket wrenches 12-point standard.


3/4-Inch hex standard length with 12-point socket

Specifications

Brand Name Klein Tools Item Name Socket
Type Standard Length Socket Size 3/4 in
Drive Size 1/2 in Overall Length 3-1/4 in
Number of Points 12 Material Steel
Standards California Proposition 65 Warning Application Turning Fasteners
UPC 092644658051

Packages

1 - UNIT - 1