Abbotsford
KLN65807

KLEIN TOOLS, INC 65807 Socket 1/2 in Drive 7/8 in 12 Points Standard

Price $12.23 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:65807

Description

Socket wrenches 12-point standard.


7/8-Inch hex standard length with 12-point socket

Specifications

Brand Name Klein Tools Item Name Socket
Type Standard System of Measurement SAE
Socket Size 7/8 in Drive Size 1/2 in
Overall Length 1-5/8 in Number of Points 12
Material Forged Alloy Steel Finish Chrome
Application For Turning Fasteners UPC 092644658075

Packages

1 - UNIT - 1