Abbotsford
KLN65812

KLEIN TOOLS, INC 65812 Socket 1/2 in Drive 1-1/4 in 12 Points Standard Length

Price $15.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:65812

Description

Socket wrenches 12-point standard.


1-1/4-Inch hex standard length with 12-point socket

Specifications

Brand Name Klein Tools Item Name Socket
Type Standard Length System of Measurement SAE
Socket Size 1-1/4 in Drive Size 1/2 in
Overall Length 1.5 in Number of Points 12
Material Forged Alloy Steel Socket Type Hex
Finish Chrome Application For Turning Fasteners
UPC 092644658129

Packages

1 - UNIT - 1