Abbotsford
KLN65825

KLEIN TOOLS, INC 65825 Socket 1/2 in Drive 1/2 in 12 Points Deep Length

Price $14.11 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:65825

Description

Socket wrench with 12-point deep, 1/2 inch drive.


1/2-Inch hex deep length with 12-point socket

Specifications

Brand Name Klein Tools Item Name Socket
Type Deep Length System of Measurement SAE
Socket Size 1/2 in Drive Size 1/2 in
Overall Length 2.875 in Number of Points 12
Material Forged Alloy Steel Socket Type Hex
Finish Chrome Application For Turning Fasteners
UPC 092644658259

Packages

1 - UNIT - 1