Abbotsford
KLN65829

KLEIN TOOLS, INC 65829 Socket wrench 12-point deep 1/2" drive 3/4"

Price $17.31 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:65829

Description

Socket wrench with 12-point deep, 1/2 inch drive.


3/4-Inch hex deep length with 12-point socket

Specifications

Brand Name Klein Tools Item Name Socket
Type Deep Length Socket Size 3/4 in
Drive Size 1/2 in Number of Points 12
Material Steel Standards California Proposition 65 Warning
UPC 092644658297

Packages

1 - UNIT - 1