Abbotsford
KLN65830

KLEIN TOOLS, INC 65830 Socket wrench 12-point deep 1/2" drive 13/16"

Price $21.42 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:65830

Description

Socket wrench with 12-point deep, 1/2 inch drive.


13/16-Inch hex deep length with 12-point socket

Specifications

Brand Name Klein Tools Item Name Socket
Type Deep Length Socket Size 13/16 in
Drive Size 1/2 in Overall Length 2-7/8 in
Number of Points 12 Material Steel
Standards California Proposition 65 Warning Application Turning Fasteners
UPC 092644658303

Packages

1 - UNIT - 1