Description
Socket wrench with 12-point deep, 1/2 inch drive.
Specifications
| Brand Name | Klein Tools | Item Name | Socket |
| Type | Deep Length | System of Measurement | SAE |
| Socket Type | Hex | Socket Size | 7/8 in |
| Drive Size | 1/2 in | Overall Length | 2.875 in |
| Number of Points | 12 | Material | Forged Alloy Steel |
| Finish | Chrome | Application | For Turning Fasteners |
| UPC | 092644658310 |
Packages
| 1 - UNIT - 1 |