Abbotsford
KLN65908

KLEIN TOOLS 65908 Socket 3/8 in Drive 8 mm 6 Points Standard Length

Price $6.11 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:65908

Description

Socket wrenches 6-point metric.


Made in USA and built in conformance to the latest issue of ASME B107.4

Specifications

Brand Name Klein Tools Item Name Socket
Type Standard Length System of Measurement Metric
Socket Size 8 mm Drive Size 3/8 in
Number of Points 6 Material Steel
Socket Type Hex Finish Chrome
For Use With Socket Wrenches UPC 092644659089

Packages

1 - UNIT - 1