Abbotsford
KLN65911

KLEIN TOOLS, INC 65911 Socket 3/8 in Drive 11 mm 6 Points Standard Length

Price $6.11 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:65911

Description

Socket wrenches 6-point metric.

Specifications

Brand Name Klein Tools Item Name Socket
Type Standard Length System of Measurement Metric
Socket Size 11 mm Drive Size 3/8 in
Number of Points 6 Material Steel
Finish Chrome For Use With Socket Wrenches
UPC 092644659119

Packages

1 - UNIT - 1