Abbotsford
KLN66012

KLEIN TOOLS, INC 66012 2-in-1 Impact Socket, 12-Point, 5/8 and 7/16-Inch

Price $88.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:66012

Description

Single-ended impact socket with hands-free adjustment between 5/8-Inch and 7/16-Inch hex sizes. Deep socket with a 1/2-Inch drive is great for general electrical and construction work. The high-torque, 12-Point design is easier to position and works with square fasteners.


Two coaxial spring-loaded 5/8-Inch and 7/16-Inch hex socket sizes in one tool

Specifications

Brand Name Klein Tools Type 2-in-1
Drive Size 1/2 in Material 4140 Steel
Weight 4.8 oz 136 g Standards ASME B107.2
Application For Hardware Installation and Removal UPC 092644382062

Packages

1 - UNIT - 1