Abbotsford
KLN66014

KLEIN TOOLS, INC 66014 2-in-1 Impact Socket, 12-Point, 7/8 and 11/16-Inch

Price $105.46 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:66014

Description

Single-ended impact socket with hands-free adjustment between 7/8-Inch and 11/16-Inch hex sizes. Deep socket with a 1/2-Inch drive is great for general electrical and construction work. The high-torque, 12-Point design is easier to position and works with square fasteners.


Two coaxial spring-loaded 7/8-Inch and 11/16-Inch hex socket sizes in one tool

Specifications

Brand Name Klein Tools Type 2-in-1
Drive Size 1/2 in Socket Size 7/8" x 11/16"
Material 4140 Steel Overall Length 3 in
Standards ASME B107.2 Application For Hardware Installation and Removal
UPC 092644382079

Packages

1 - UNIT - 1