Abbotsford
KLN66015

KLEIN TOOLS, INC 66015 2-in-1 Impact Socket, 12-Point, 1 and 13/16-Inch

Price $116.52 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:66015

Description

Single-ended impact socket with hands-free adjustment between 1-Inch and 13/16-Inch hex sizes. Deep socket with a 1/2-Inch drive is great for general electrical and construction work. The high-torque, 12-Point design is easier to position and works with square fasteners.


Two coaxial spring-loaded 1-Inch and 13/16-Inch hex socket sizes in one tool

Specifications

Brand Name Klein Tools Type Impact Rated
Drive Size 1/2" Socket Size 1" x 13/16"
Material 4140 Steel Overall Length 3.1 in
Standards ASME B107.2 Application Pole Hardware Installation And Removal
UPC 092644382086

Packages

1 - UNIT - 1