Abbotsford
KLN66051E

KLEIN TOOLS, INC 66051E 2-in-1 Metric Impact Socket, 12-Point, 17 x 13 mm

Price $93.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:66051E

Description

Single-ended impact socket with hands-free adjustment between 17 mm and 13 mm sizes. Deep socket with a 1/2-Inch drive works great for hardware installation and removal. The high-torque, 12-Point design is easier to position and works with square fasteners.


Single-ended, metric impact socket with hands-free adjustment between socket sizes

Two coaxial spring-loaded 17 and 13 mm socket sizes in one tool

Engineered for use with impact wrenches including Klein's 1/2-Inch Compact Impact Wrench (BAT20-CW/BAT20-CW1)

Specifications

Brand Name Klein Tools Type 2-in-1
Drive Size 1/2 in Material 4140 Steel
Weight 6.4 oz 181 g Standards ASME B107.33M
Application For Pole Hardware Installation and Removal UPC 092644651120

Packages

1 - UNIT - 1