Abbotsford
MIL48229552

MILWAUKEE ELECTRIC TOOL 48-22-9552 3/8" Drive 5/8" Magentic Spark Plug Socket

Price $19.68 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-22-9552

Description

The MILWAUKEE® 3/8" Drive 5/8" 6-Point Magnetic Spark Plug Socket features an amplified rare earth magnetic retainer that balances a secure fit with smooth removal of the spark plug from the socket. A precision knurling on the outside of the socket allows for better control when hand tightening or loosening. Both the socket and retainer withstand harsh chemicals commonly found in the garage. Stamped size markings make it easy to identify the size of the socket. The external hex at the base of the socket fits an 11/16” wrench for added control. Milwaukee® Spark Plug Sockets are backed with a Lifetime Guarantee.


Retains and Protects - Secure Magnet

Precision Control - Knurled Socket

Stamped Sizes for Better Visibility

Optimized geometry to reduce rounding

Chrome Plated

Rust Protection

6-Point Socket

Lifetime Guarantee

Specifications

Brand Name Milwaukee Tool Drive Size 3/8 in
Overall Length 2.68 in Material Steel
Finish Chrome UPC 045242611164

Packages

1 - UNIT - 1