Abbotsford
KLN32980

KLEIN TOOLS 32980 IMPACT FLIP SOCKET SWIVEL ADAPTER

Price $16.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:32980

Description

Unlock versatility with Klein Tools Flip Socket Swivel Adapter, engineered for tight spaces and tough jobs. The 25-Degree swivel head and 360-Degree rotation offer smooth control and better access, while the impact-rated design handles high-torque tools. Compatible with Klein Tools Flip Sockets for quick size changes and nut driving at an angle and in confined spaces.


25-Degree swivel head increases accessibility in tight or awkward spaces for easier fastening

360-Degree rotation allows smooth maneuverability and better control during use

Compatible with flip sockets for quick switches between socket sizes on the job

Impact attachment built to withstand high-torque impact drivers for heavy-duty performance

Powerful Rare-Earth magnets to retain fasteners for convenient and easy nut driving

Specifications

Brand Name Klein Tools Item Name Impact Flip Socket Swivel Adapter
Type Impact-Rated Drive Size 1/4 inch
Overall Length 2.7'' (6.8 cm) Finish Black Oxide
Material Steel Drive Type Impact Driver
Application Driving and Fastening UPC 092644329807

Packages

1 - UNIT - 1