Abbotsford
MIL42049106

MILWAUKEE ELECTRIC TOOL 42-04-9106 1/4" Drive Universal Joint

Price $18.69 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:42-04-9106

Description

The MILWAUKEE® 1/4" Drive Universal Joint features a male square drive with a wobble design, providing up to 11 degrees of additional movement for the best access. The adaptable drive is designed to provide versatility when used in the standard fixed position or the wobble position. The universal joint is held together by a secure pin and has chrome plating for corrosion and rust protection. All Milwaukee® Mechanics Hand Tools are backed by a lifetime guarantee.


Additional 11 Degrees of Access - Wobble Drive

Adaptable Drive - Wobble or Standard

Access hard-to-reach fasteners in tight spaces

Secure Pin Design

Easy to Read Size Identification

Corrosion Resistant

Chrome Plated

Rust Protection

Lifetime Guarantee

Specifications

Brand Name Milwaukee Tool Material Steel
Finish Chrome UPC 045242787975

Packages

1 - UNIT - 1