Abbotsford
MIL42049110

MILWAUKEE ELECTRIC TOOL 42-04-9110 1/4" Drive 1/4"F X 3/8"M Adapter

Price $12.84 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:42-04-9110

Description

The 1/4" Drive 1/4" F x 3/8" M Adapter with FOUR FLAT™ Sides is designed from the ground up to be part of the most versatile socket family. Milwaukee™ adapters feature an innovative design with four parallel flat sides, which deter rolling and are wrench-compatible. The drive sizes are laser etched onto the adapter providing improved, easy-to-read visibility. Chrome plating offers corrosion and rust protection. All Milwaukee Mechanics Hand Tools are backed by a lifetime guarantee.


FOUR FLAT™ Sides deter rolling

FOUR FLAT™ Sides feature wrench-ready design

Secure Socket Retention

Easy to Read Size Identification

Increases Drive Size From 1/4" to 3/8"

Corrosion Resistant

Chrome Plated

Rust Protection

Lifetime Guarantee

Specifications

Brand Name Milwaukee Tool Material Steel
Finish Chrome UPC 045242617296

Packages

1 - UNIT - 1