Abbotsford
KLN65510

KLEIN TOOLS, INC 65510 Socket Wrench Set 12 Pieces 1/2 in Drive 7/16 - 5/8 in

Price $116.11 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:65510

Description

Set includes nine 12-point sockets: 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8and 15/16 inch. 5 inch long extension, 5/8 inch spark plug socket, ratchet and hinged metal box.


Nine 12-point sockets: 7/16-Inch, 1/2-Inch, 9/16-Inch, 5/8-Inch, 11/16-Inch, 3/4-Inch, 13/16-Inch, 7/8-Inch and 15/16-Inch

Includes a 5/8-Inch spark plug socket and ratchet

Features a 5-Inch (127 mm) long extension

13-pieces (with case)

Specifications

Brand Name Klein Tools Item Name Socket Wrench Set
Type Imperial Sockets Plus Spark Plug, Ratchet Sockets And Extension Number of Pieces 12
Drive Size 1/2 in Size Range 7/16 - 5/8 in
Material Stainless Steel Weight 5.4 lb
Includes 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8 and 15/16 in 12-Point Sockets Plus 5/8 in Spark Plug Socket, (1) Ratchet, 5 in Extension Standards California Proposition 65 Compliant
Application 1/2" Drive socket wrench set UPC 092644655104

Packages

1 - UNIT - 1