Abbotsford
KLN65514

KLEIN TOOLS, INC 65514 Socket Wrench Set 8 Pieces 1/2 in Drive 1/2 - 15/16 in

Price $123.31 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:65514

Description

Eight 12-point deep sockets: 1/2'', 9/16'', 5/8'', 11/16'', 3/4'', 13/16'', 7/8'', and 15/16''. Hinged metal box.


Deep socket depth

Includes sockets that are long to get into deeper spaces with ease

1/2-Inch, 9/16-Inch, 5/8-Inch, 11/16-Inch, 3/4-Inch, 13/16-Inch, 7/8-Inch, and 15/16-Inch sizes

Includes hinged metal box for easy storage

Weight: 4.53 pounds

Specifications

Brand Name Klein Tools Item Name Socket Wrench Set
Type Deep Number of Pieces 8
Drive Size 1/2 in Size Range 1/2 - 15/16 in
Material Steel Color Red
Weight 4.5 lb Includes 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in and 15/16 in Sockets
Standards California Proposition 65 Compliant Application 1/2" Drive deep socket wrench set
UPC 092644655142

Packages

1 - UNIT - 1