Abbotsford
KLN66070

KLEIN TOOLS, INC 66070 FLIP IMPACT SOCKET SET, 7-PIECE

Price $98.61 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:66070

Description

The 7-Piece Flip Impact Socket Set includes ten sizes combined into five sockets and two nested adapters. The two nested adapters allow for dual drive (1/4-Inch, 1/2-Inch) capability. The sockets are designed for use with an impact driver including Klein's Impact Wrench (Cat. Nos. BAT20CW, BAT20CW1) and Impact Driver (Cat. No. BAT20CD). Easy-to-use flip feature allows for quick changes between sizes and reduces the number of tools in the tool bag. All sockets and adapters store in a convenient case for easy portability.


Flip Impact Socket Set includes ten sizes combined into five sockets plus two nested adapters

Impact Socket Set Includes 3/8 x 7/16-Inch, 1/2 x 9/16-Inch, 5/8 x 11/16-Inch, 3/4 x 13/16-Inch, and 7/8 x 15/16-Inch socket sizes

Easy-to-use flip feature allows for quick changes and reduces number of tools

Nested adapters for dual drive (1/4-Inch, 1/2-Inch) capability patent pending

Great for hardware installation and removal

Engineered for use with impact drivers

Sockets are color coded to quickly identify size

Specifications

Brand Name Klein Tools Item Name Socket Set
Type 6-Point, Flip, Impact Rated Number of Pieces 7
Drive Size 1/4 in, 1/2 in Material 4140 Steel
Weight 2.9 lb For Use With BAT20CW, BAT20CW1 Klein's Impact Wrench and BAT20CD, BAT20CD1 Impact Driver
Includes (5) Sockets, (2) Adapters and Carrying Case Standards —
Application For General Purpose UPC 092644382130

Packages

1 - UNIT - 1