Abbotsford
KLN66090

KLEIN TOOLS, INC 66090 2-IN-1 SLOTTED SOCKET SET, 6 PC

Price $422.07 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:66090

Description

Klein's 6-Piece Impact Socket Set consisting of the commonly used impact socket sizes used in utility and construction work. Includes two 3-in-1 sockets with an alignment slot to tighten and loosen most pole hardware. Each impact socket features two coaxial spring-loaded sockets in one. The high-torque, 12-Point design is easier to position on fasteners including square ones. Bundled in a convenient carrying case.


1-1/8 x 15/16-Inch and 3/4 x 9/16-Inch impact sockets features an alignment slot to tighten and loosen most pole hardware

Sockets are color coded to quickly identify slotted and sizes

Specifications

Type Impact Rated Material 4140 Steel
Weight 3.750 lb Application Pole Hardware Installation And Removal
UPC 092644651793

Packages

1 - UNIT - 1