Abbotsford
MIL48229570

MILWAUKEE ELECTRIC TOOL 48-22-9570 12pc 1/4”, 3/8”, & 1/2” Drive External TORX® Socket Set

Price $94.11 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-22-9570

Description

The MILWAUKEE® 12pc 1/4", 3/8", and 1/2" Drive External TORX® Socket Set with FOUR FLAT™ sides is designed from the ground up to be part of the most versatile socket family. Milwaukee® E-Torx sockets feature an innovative design with four parallel flat sides, which deter rolling and are wrench-compatible. The laser-engraved size markings provide easy identification, and chrome plating offers rust and corrosion protection. This set includes a storage rail for better organization. All Milwaukee® sockets are backed by a Lifetime Guarantee.


Most Versatile Sockets. Anti-Roll, Wrench-Ready.

FOUR FLAT™ Sides deter rolling

FOUR FLAT™ Sides feature wrench-ready design

Laser Engraved Sizes for Better Visibility

Chrome Plated

Rust Resistant

Storage Rail Included

Lifetime Guarantee

Specifications

Brand Name Milwaukee Tool Sub Brand TORX®
Drive Size 1/2 in Material Chrome
Finish Chrome UPC 045242272198

Packages

1 - UNIT - 1