Abbotsford
MIL48229000

MILWAUKEE ELECTRIC TOOL 48-22-9000 12pc 3/8" Drive SAE Socket Set

Price $92.49 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-22-9000

Description

Milwaukee’s 12 pc. 3/8 in. drive ratchet set delivers ultimate versatility and access. The slim-profile ratchet features a pivoting head that can be used as a ratchet, a nut driver, or any angle in between. Milwaukee’s proprietary sockets feature a parallel flat design for wrench compatibility and to deter rolling. Socket sizes are stamped into the flats for improved visibility. The kit is stored in a soft-sided carrying case that includes a socket rail to keep sockets and accessories organized, both on and off the jobsite.


Pivoting Ratchet Head

Slim Profile Design

Wrench-Compatible Sockets

Parallel Socket Flats Deter Rolling

Stamped Size Labels

Organized & Portable Storage Solution

Specifications

Brand Name Milwaukee Tool Sub Brand Milwaukee?®
Number of Pieces 12 Drive Size 3/8 IN
Material Steel Finish Black,Red,Silver
Color Black,Red,Silver Weight 2.65 lb
UPC 045242495061

Packages

1 - UNIT - 1