Abbotsford
KLN65KADP

KLEIN TOOLS, INC 65KADP KNECT™ (M) IMPACT SOCKET WRENCH SET

Price $24.26 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:65KADP

Description

The Klein Tools KNECT™ system is an impact-rated, cross-compatible driver and ratchet system for efficient driving tasks. KNECT™ (M) impact socket wrench adapter set features four adapters to equip you for any driving situation. These adapters connect 3/8-Inch and 1/2-Inch square drive sockets to the KNECT™ (M) pass-through socket wrench. Use pass-through sockets on 3/8-Inch or 1/2-Inch impact wrenches and square drive ratchets.


KNECT™ (M) impact adapter set includes two 3/8-Inch and two 1/2-Inch KNECT™ adapters designed to handle any driving situation

Impact-rated adapters for heavy-duty and high-torque applications

Use KNECT™ (M) pass-through sockets on 3/8-Inch and 1/2-Inch square drive impact wrenches or socket wrenches

Square drive adapters allow traditional sockets to be used on the KNECT™ (M) pass-through ratchet

KNECT™ adapters and converters expand the compatibility of the ecosystem for unmatched versatility

Specifications

Type Impact Adapter Set Overall Length 0.98 in
Finish Black Manganese Phosphate Material Chrome-Moly
Application Fasteners,Impact Driver UPC 092644653087

Packages

1 - UNIT - 1