Abbotsford
KLN65622

KLEIN TOOLS, INC 65622 Extension 1/4" socket 2"

Price $7.93 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:65622

Description

Extension.


2-Inch Extension

1/4-Inch socket size

For use with socket wrenches

Made of steel

Specifications

Brand Name Klein Tools Item Name Socket Extension
Type Ratcheting Drive Size 1/4 in
Overall Length 2 in Material Steel
Application For Socket Wrenches UPC 092644656224

Packages

1 - UNIT - 1