Abbotsford
MIL43249103

MILWAUKEE ELECTRIC TOOL 43-24-9103 1/2" Drive 3" Extension

Price $8.26 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:43-24-9103

Description

The MILWAUKEE® 1/2" Drive 3" Extension allows for easier access in hard to reach spaces to get every job done, both in the garage and on the jobsite. The textured surface on the 3" extension bit provides additional grip and control. Its durable construction will stand up to a wide range of conditions, while the chrome finish provides resistance to corrosion and rust. This extension bit fits all 1/2 " drive tools.


For better access in tight spaces

Textured surface for grip and control while using.

Chrome finish to resist rust and corrosion

Lifetime Guarentee

Forged Strength

Chrome Plated Durability

Rust Protection

Corrosion resistant

Specifications

Brand Name Milwaukee Tool Type Extension
Drive Size 1/2 in Material Steel
Finish Chrome UPC 045242589494

Packages

1 - UNIT - 1