Abbotsford
MIL43249201

MILWAUKEE ELECTRIC TOOL 43-24-9201 1/4" Drive 4" Wobble Extension

Price $19.24 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:43-24-9201

Description

The MILWAUKEE® 1/4" Drive Wobble Extensions offer the most control and better access even in the tightest applications. The extensions feature the largest knurling surface on both the shaft and female drive end allowing precision control when hand-tightening or working with oily materials. The male square end features a wobble design, providing up to 11 degrees of movement for better access at different angles and in tight spaces. The male end also provides added versatility by doubling as a standard or a wobble extension. The chrome plating on the extensions offers corrosion and rust protection. All Milwaukee® Mechanics Hand Tools are backed by a lifetime guarantee.


Most Control. Better Access.

Largest Knurling Surface - Precision Control

Up to 11 degrees (1/4" drive); 15 degrees (3/8" drive); and 8 degrees (1/2" drive) of movement for better access

Adaptable Drive - Wobble or Standard

Easy to Read Size Identification

Knurling on Female End Helps When Hand Tightening

1/4" Drive

Corrosion Resistant

Chrome Plated

Rust Protection

Specifications

Brand Name Milwaukee Tool Drive Size 1/4 in
Material Steel Finish Chrome
UPC 045242645909

Packages

1 - UNIT - 1