Abbotsford

KLEIN TOOLS, INC 3227 Adjustable Spud Wrench 1-5/16 in, 11 in L

Price $102.71 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:3227

Description

Versatile wrench fits nuts and bolts up to 1-5/16 inch. Convenient and handy size (11 total length) with a continuous-taper handle (8) for alignment of bolt and rivet holes. Forged from select alloy steel. Handy lanyard hole. Eliminates the need for carrying several fixed-size wrenches. Precision-machined jaws are individually chosen and assembled by hand for smooth operation. Heat-treated for long life. Knurl turns smoothly for easy operation.


Extra wide adjustable wrench opens to 1-7/16-Inch and fits heavy nuts and bolts up to 7/8-Inch

Baby spud is convenient and handy size (10-Inch total length) with a continuous-taper handle (8-Inch) for alignment of bolt and rivet holes

Designated lanyard hole for tethering, compatible with Cat. No. TT1 tether

Forged and made in the USA from select alloy steel

Precision-machined jaws are individually chosen and assembled by hand for smooth operation

Industrial finish resists corrosion

Knurl turns smoothly for easy operation

Eliminates the need for carrying several fixed-size wrenches

Specifications

Brand Name Klein Tools Item Name Adjustable Spud Wrench
Type Adjustable Wrench Jaw Capacity 1-5/16 in
Material Alloy Steel Length 11 in
Handle Type Tapered Color Black
Weight 1.2 lb Application Aligning And Prying,Turning Fasteners
UPC 092644670176

Packages

1 - UNIT - 1