Description
This Klein Tools' 6-Inch (152 mm) Adjustable Wrench has extra capacity which allows you to use a smaller size wrench to handle bigger jobs, especially in confined areas. It is made of forged, heat-treated alloy steel for maximum strength and light weight. Contoured, high-polish chrome handles are comfortable to use.
Specifications
| Brand Name | Klein Tools | Item Name | Adjustable Wrench |
| Type | Extra-Capacity | Jaw Capacity | 15/16 in |
| Material | Alloy Steel | Jaw Type | Precision Machined |
| Length | 6-3/8 in | Handle Type | Contoured |
| Finish | High Polished Chrome | Weight | 0.29 lb |
| Application | For General Purpose | UPC | 092644675249 |
Packages
| 1 - UNIT - 1 | 6 - UNIT - 6 |